Knurled Knob, 3/8-16 Internal Thread, 1.34"L, Thermoplastic

KIPP| Zoro #: G0895072| Mfr #: K0247.03A4

$5.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0895072 Mfr #: K0247.03A4
Item: Knurled KnobFinish: Matte Black
Knob Type: Novo GripType: Internal Thread
Material: ThermoplasticDiameter: 1.34"
Overall Length: 1.42"Components: Stainless Steel
Thread Size: 3/8-16Country of Origin (subject to change): Germany

Product Description

Knurled Knob, Internal Thread, Overall Length 1.42, Thread Size 3/8-16 In, Dia 1.34 In, Component Stainless Steel Component, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.