Kipp
Knurled Knob W Arrow Size:2, D1=26, H=26, D=6, Form:B, Plastic Black Ral7021, Cap:Green Ral6032
Mfr # K0248.22062
Zoro # G702055442
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X15, D1= 50, External Thread, Steel, Black Plastic, Cap: Red K0155.41016X15
- KIPP Thermoset ball knob, M06 threads, 20 mm diameter K0159.12006
- KIPP Wing Grip D=M05 Tapped Through Thread A=38, H=18, Form: D, Plastic Black, Comp: Steel K0274.1905
- KIPP Adjustable Handle, Size: 0 6-32, Zinc Orange RAL 2004, Comp: Stainless Steel K0123.0AD2
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Silver Metallic, Comp: Steel K0122.2063X40
- KIPP Adjustable Handle, Size: 2 M10X25 Zinc, Silver Metallic, Comp: Steel K0116.2103X25
- KIPP Adjustable Handle, Size: 4 M12X30 Zinc, Silver Metallic, Comp: Steel K0116.4123X30
- KIPP Adjustable Handle, Size: 0 8-32, Zinc High-Gloss Chromed, Comp: Stainless Steel K0123.0AE6
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel K0122.3106X35
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 3, D= M08, D1= 33 mm, Electropolished K0250.308
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc High-Gloss Chromed, Comp: Steel K0122.2A46X40
- Kipp Knobs