Knurled Thumb Screws in steel or stainless steel, DIN 464, inch

  • Mfr # K0140.A02X20

  • Zoro # G4621735


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Finish
Plain
Length
20 mm
Material
Stainless Steel
Measurement Type
SAE
Head Style
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0140.A02X20
Zoro #
G4621735
UPC #
-
Country of Origin
Germany

Dimensions

Length
20 mm
Thread Size
#10-24

Details

Finish
Plain
Material
Stainless Steel
Measurement Type
SAE
Head Style
Knurled

Description

Knurled Screw DIN 464 D=10-24X20, D1=20, H=11,5, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.