Knurled Wheel, 1/2-13, Ext, 2.36, 3.98, 2.48

KIPP| Zoro #: G0742472| Mfr #: K0260.53A5X60

$6.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0742472 Mfr #: K0260.53A5X60
Includes: -Standards: -
Finish: Matte BlackFits Hand Wheel Dia. (In.): -
Tap Type (In.): -Knob Type: Novo Grip
Material: ThermoplasticItem: Knurled Wheel
Type: External ThreadDiameter: 2.48"
Screw Length: 2.36"Overall Length: 3.98"
Thread Size: 1/2-13Country of Origin (subject to change): Germany

Product Description

Knurled Wheel, External Thread, Screw Length 2.36 In, Overall Length 3.98, Thread Size 1/2-13 In, Dia 2.48 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.