BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Knurled Wheel 1.22"L, 1/4-20 Internal Thread

KIPP| Zoro #: G1982906| Mfr #: K0260.21A2

$3.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Material: ThermoplasticDiameter: 1.57"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982906 Mfr #: K0260.21A2
Tap Type (In.): -Material: Thermoplastic
Diameter: 1.57"Knob Type: Novo Grip
Includes: -Finish: Matte Black
Fits Hand Wheel Dia. (In.): -Thread Size: 1/4-20
Item: Knurled WheelOverall Length: 1.22"
Standards: -Type: Internal Thread
Country of Origin (subject to change): Germany

Description

Knurled Wheel, Internal Thread, Overall Length 1.22, Thread Size 1/4-20 In, Dia 1.57 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews