Knurled Wheel 1.22"L, 1/4-20 Internal Thread

KIPP| Zoro #: G2150863| Mfr #: K0261.21A2

$5.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticIncludes: -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150863 Mfr #: K0261.21A2
Material: ThermoplasticIncludes: -
Fits Hand Wheel Dia. (In.): -Type: Internal Thread, Stainless Steel Bushing
Standards: -Knob Type: Novo Grip
Diameter: 1.57"Item: Knurled Wheel
Finish: Matte BlackOverall Length: 1.22"
Thread Size: 1/4-20Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Knurled Wheel, Internal Thread, Stainless Steel Bushing, Overall Length 1.22, Thread Size 1/4-20 In, Dia 1.57 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews