Knurled Wheel, 3/8-16, Ext, 0.78, 2.2, 1.99

KIPP| Zoro #: G1905066| Mfr #: K0260.52A4X20

$4.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1905066 Mfr #: K0260.52A4X20
Material: ThermoplasticKnob Type: Novo Grip
Item: Knurled WheelFinish: Matte Black
Type: External ThreadTap Type (In.): -
Includes: -Fits Hand Wheel Dia. (In.): -
Diameter: 1.99"Screw Length: 0.78"
Overall Length: 2.20"Thread Size: 3/8-16
Standards: -Country of Origin (subject to change): Germany

Product Description

Knurled Wheel, External Thread, Screw Length 0.78 In, Overall Length 2.2, Thread Size 3/8-16 In, Dia 1.99 In, Knob Type Novo Grip, Thermoplastic, Matte Black
Save 15%. Sign up for Z-mail.