Knurled Wheel, 3/8-16, Ext, 0.78, 2.4, 2.48

KIPP| Zoro #: G1201821| Mfr #: K0260.53A4X20

$5.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1201821 Mfr #: K0260.53A4X20
Includes: -Standards: -
Finish: Matte BlackFits Hand Wheel Dia. (In.): -
Tap Type (In.): -Knob Type: Novo Grip
Material: ThermoplasticItem: Knurled Wheel
Type: External ThreadDiameter: 2.48"
Screw Length: 0.78"Overall Length: 2.40"
Thread Size: 3/8-16Country of Origin (subject to change): Germany

Product Description

Knurled Wheel, External Thread, Screw Length 0.78 In, Overall Length 2.4, Thread Size 3/8-16 In, Dia 2.48 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.