Knurled Wheel, 3/8-16, Ext, 1.57, 3.19, 2.48

KIPP| Zoro #: G0634076| Mfr #: K0260.53A4X40

$5.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0634076 Mfr #: K0260.53A4X40
Finish: Matte BlackKnob Type: Novo Grip
Material: ThermoplasticItem: Knurled Wheel
Type: External ThreadFits Hand Wheel Dia. (In.): -
Diameter: 2.48"Screw Length: 1.57"
Standards: -Overall Length: 3.19"
Thread Size: 3/8-16Tap Type (In.): -
Includes: -Country of Origin (subject to change): Germany

Product Description

Knurled Wheel, External Thread, Screw Length 1.57 In, Overall Length 3.19, Thread Size 3/8-16 In, Dia 2.48 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.