Knurled Wheel, 3/8-16, Ext, SS, 0.78, 2.2

KIPP| Zoro #: G1082611| Mfr #: K0261.52A4X20

$6.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082611 Mfr #: K0261.52A4X20
Finish: Matte BlackKnob Type: Novo Grip
Material: ThermoplasticItem: Knurled Wheel
Type: External Thread, Stainless Steel StudOverall Length: 2.20"
Type: External Thread, Stainless Steel StudFits Hand Wheel Dia. (In.): -
Diameter: 1.99"Screw Length: 0.78"
Standards: -Thread Size: 3/8-16
Tap Type (In.): -Includes: -
Country of Origin (subject to change): Germany

Product Description

Knurled Wheel, External Thread, Stainless Steel Stud, Screw Length 0.78 In, Overall Length 2.2, Thread Size 3/8-16 In, Dia 1.99 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.