Knurled Wheel, 3/8-16, Int, 1.61, 2.48

KIPP| Zoro #: G1082146| Mfr #: K0260.23A4

$5.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082146 Mfr #: K0260.23A4
Includes: -Standards: -
Finish: Matte BlackFits Hand Wheel Dia. (In.): -
Tap Type (In.): -Knob Type: Novo Grip
Material: ThermoplasticItem: Knurled Wheel
Type: Internal ThreadOverall Length: 1.61"
Diameter: 2.48"Thread Size: 3/8-16
Country of Origin (subject to change): Germany

Product Description

Knurled Wheel, Internal Thread, Overall Length 1.61, Thread Size 3/8-16 In, Dia 2.48 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.