Knurled Wheel, 3/8-16, Int, SS, 1.61, 2.48

KIPP| Zoro #: G1055537| Mfr #: K0261.23A4

$8.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1055537 Mfr #: K0261.23A4
Item: Knurled WheelKnob Type: Novo Grip
Finish: Matte BlackMaterial: Thermoplastic
Type: Internal Thread, Stainless Steel BushingOverall Length: 1.61"
Diameter: 2.48"Thread Size: 3/8-16
Country of Origin (subject to change): Germany

Product Description

Knurled Wheel, Internal Thread, Stainless Steel Bushing, Overall Length 1.61, Thread Size 3/8-16 In, Dia 2.48 In, Knob Type Novo Grip, Thermoplastic, Matte Black
Save 15%. Sign up for Z-mail.