Knurled Wheel 0.78"L, 5/16-18 External Thread

KIPP| Zoro #: G0676846| Mfr #: K0260.51A3X20

$5.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticIncludes: -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676846 Mfr #: K0260.51A3X20
Material: ThermoplasticIncludes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread
Standards: -Knob Type: Novo Grip
Diameter: 1.57"Item: Knurled Wheel
Finish: Matte BlackScrew Length: 0.78"
Overall Length: 2.01"Thread Size: 5/16-18
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Knurled Wheel, External Thread, Screw Length 0.78 In, Overall Length 2.01, Thread Size 5/16-18 In, Dia 1.57 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews