BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Knurled Wheel 1.57"L, 5/16-18 External Thread

KIPP| Zoro #: G2026656| Mfr #: K0260.51A3X40

$4.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticDiameter: 1.57"Knob Type: Novo Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026656 Mfr #: K0260.51A3X40
Material: ThermoplasticDiameter: 1.57"
Knob Type: Novo GripScrew Length: 1.57"
Finish: Matte BlackThread Size: 5/16-18
Item: Knurled WheelOverall Length: 2.80"
Type: External ThreadCountry of Origin (subject to change): Germany

Description

Knurled Wheel, External Thread, Screw Length 1.57 In, Overall Length 2.8, Thread Size 5/16-18 In, Dia 1.57 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews