Knurled Wheel, 5/16-18, Ext, 1.57, 2.99, 1.99

KIPP| Zoro #: G1730215| Mfr #: K0260.52A3X40

$4.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1730215 Mfr #: K0260.52A3X40
Includes: -Standards: -
Finish: Matte BlackFits Hand Wheel Dia. (In.): -
Tap Type (In.): -Knob Type: Novo Grip
Material: ThermoplasticItem: Knurled Wheel
Type: External ThreadOverall Length: 2.99"
Thread Size: 5/16-18Diameter: 1.99"
Screw Length: 1.57"Country of Origin (subject to change): Germany

Product Description

Knurled Wheel, External Thread, Screw Length 1.57 In, Overall Length 2.99, Thread Size 5/16-18 In, Dia 1.99 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.