Shop Alternate Products
This Product is Discontinued
Kipp
Knurled Wheel 1.42"L, 5/16-18 Internal Thread (Discontinued)
Mfr # K0260.22A3
Zoro # G2119625
This Product is Discontinued
Key Features
- Material Thermoplastic
- Thread Size 5/16-18
- Knob Type Novo Grip
- Diameter 1.99"
- Finish Matte Black