Shop Alternate Products
This Product is Discontinued
Kipp
Knurled wheel, 40 mm dia., 5/16-18 thread, stainless, black (Discontinued)
Mfr # K0261.21A3
Zoro # G1741433
This Product is Discontinued
Key Features
- Finish Matte Black
- Knob Type Novo Grip
- Material Thermoplastic
- Thread Size 5/16-18
- Type Internal Thread, Stainless Steel Bushing