Kipp
Knurled Knob Size: 2, D1= 50 D=M10X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.5210X20
Zoro # G0988294
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.99"
- Thread Size M10
- Material Thermoplastic
- Overall Length 2.20"
- Finish Matte Black
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 63, External Thread, Steel, Black Plastic, Cap: Black K0155.4102X25
- KIPP Knurled Knob, Sz: 2, D1= 50 D=3/8-16, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black K0261.22A4
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Revolving Handle K0160.4315XCS
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel K0671.4140X14
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black K0155.4101X30
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.5", Without Grip K0162.0125XCP
- KIPP Handwheel DIN950 D1=100 Reamed Hole With Slot D2=10H7, B3=3, T=11, 4, D7=M06, Stainless Steel 1.4401 K1208.1100X10
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Yellow K0155.7067X20
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 14 mm, Fixed Handle K0160.2160X14
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=105.5 mm, D= M12 K0168.1232105
- KIPP Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black K0260.53A5X60
- Kipp Handwheels