BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Knurled Wheel 1.18"L, M10 External Thread

KIPP| Zoro #: G1886333| Mfr #: K0260.5210X30

$5.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Material: ThermoplasticDiameter: 1.99"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886333 Mfr #: K0260.5210X30
Tap Type (In.): -Material: Thermoplastic
Diameter: 1.99"Screw Length: 1.18"
Knob Type: Novo GripIncludes: -
Finish: Matte BlackFits Hand Wheel Dia. (In.): -
Thread Size: M10Item: Knurled Wheel
Overall Length: 2.60"Standards: -
Type: External ThreadCountry of Origin (subject to change): Germany

Description

Knurled Wheel, External Thread, Screw Length 1.18 In, Overall Length 2.6, Thread Size M10 In, Dia 1.99 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews