Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Knurled Wheel 1.18"L, M10 External Thread

KIPP| Zoro #: G0788812| Mfr #: K0260.5310X30

$5.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Thread Size: M10Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788812 Mfr #: K0260.5310X30
Tap Type (In.): -Thread Size: M10
Material: ThermoplasticOverall Length: 2.80"
Knob Type: Novo GripItem: Knurled Wheel
Fits Hand Wheel Dia. (In.): -Includes: -
Finish: Matte BlackType: External Thread
Standards: -Diameter: 2.48"
Screw Length: 1.18"Country of Origin (subject to change): Germany

Description

Knurled Wheel, External Thread, Screw Length 1.18 In, Overall Length 2.8, Thread Size M10 In, Dia 2.48 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews