Knurled Wheel, M10, Ext, 2.36, 3.98, 2.48

KIPP| Zoro #: G2333335| Mfr #: K0260.5310X60

$4.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2333335 Mfr #: K0260.5310X60
Includes: -Standards: -
Finish: Matte BlackFits Hand Wheel Dia. (In.): -
Tap Type (In.): -Knob Type: Novo Grip
Material: ThermoplasticItem: Knurled Wheel
Type: External ThreadOverall Length: 3.98"
Thread Size: M10Diameter: 2.48"
Screw Length: 2.36"Country of Origin (subject to change): Germany

Product Description

Knurled Wheel, External Thread, Screw Length 2.36 In, Overall Length 3.98, Thread Size M10 In, Dia 2.48 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.