Knurled Wheel, M10, Ext, SS, 0.78, 2.2, 1.99

KIPP| Zoro #: G1554725| Mfr #: K0261.5210X20

$6.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1554725 Mfr #: K0261.5210X20
Includes: -Standards: -
Finish: Matte BlackFits Hand Wheel Dia. (In.): -
Tap Type (In.): -Knob Type: Novo Grip
Material: ThermoplasticItem: Knurled Wheel
Type: External Thread, Stainless Steel StudOverall Length: 2.20"
Type: External Thread, Stainless Steel StudDiameter: 1.99"
Screw Length: 0.78"Thread Size: M10
Country of Origin (subject to change): Germany

Product Description

Knurled Wheel, External Thread, Stainless Steel Stud, Screw Length 0.78 In, Overall Length 2.2, Thread Size M10 In, Dia 1.99 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.