Knurled Wheel 1.42"L, M10 Internal Thread

KIPP| Zoro #: G1357501| Mfr #: K0260.2210

$6.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticIncludes: -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357501 Mfr #: K0260.2210
Material: ThermoplasticIncludes: -
Fits Hand Wheel Dia. (In.): -Type: Internal Thread
Standards: -Knob Type: Novo Grip
Diameter: 1.99"Item: Knurled Wheel
Finish: Matte BlackOverall Length: 1.42"
Thread Size: M10Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Knurled Wheel, Internal Thread, Overall Length 1.42, Thread Size M10 In, Dia 1.99 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews