Knurled Wheel 1.61"L, M10 Internal Thread

KIPP| Zoro #: G0747546| Mfr #: K0260.2310

$5.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1.61"
Type: Internal Thread
Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0747546 Mfr #: K0260.2310
Overall Length: 1.61"Type: Internal Thread
Material: ThermoplasticFinish: Matte Black
Diameter: 2.48"Knob Type: Novo Grip
Thread Size: M10Item: Knurled Wheel
Country of Origin (subject to change): Germany

Description

Knurled Wheel, Internal Thread, Overall Length 1.61, Thread Size M10 In, Dia 2.48 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews