Kipp
Knurled Knob, Sz: 3, D1= 63 D=M10, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.2310
Zoro # G1964794
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Finish Matte Black
- Knob Type Novo Grip
- Standards ROHS Certified
- Diameter 2.48"
Explore More Products
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Revolving, Steel K0671.4200XCR
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=112, D= M16 K0166.1636112
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip K0161.0125XCO
- KIPP Grub Screws with thrust point to DIN 6332 K0390.101X60
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 50, Steel, Black Plastic, Cap Gray K0155.6105
- KIPP Handwheel DIN950, D1=80 Reamed Hole With Slot D2=10H7, B3=3, T=11, 4, Grey Cast Iron, Without Grip K0671.1080X10
- KIPP Grub Screw, Hexagon Socket With Flat Point DIN913 M06X30, Sw=3, Stainless Steel Bright K0707.106X30
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X35, D1= 25, Steel, Black Plastic, Cap Red K0155.7056X35
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06, D1= 32, Steel, Black Plastic, Cap Gray K0155.6065
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Revolving Handle K0257.1080CO
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Fixed Grip, Thermoset K0162.2160XCQ
- Kipp Handwheels