Knurled Wheel 2.36"L, M12 External Thread

KIPP| Zoro #: G1771253| Mfr #: K0260.5312X60

$6.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticIncludes: -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771253 Mfr #: K0260.5312X60
Material: ThermoplasticIncludes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread
Standards: -Knob Type: Novo Grip
Diameter: 2.48"Item: Knurled Wheel
Finish: Matte BlackScrew Length: 2.36"
Overall Length: 3.98"Thread Size: M12
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Knurled Wheel, External Thread, Screw Length 2.36 In, Overall Length 3.98, Thread Size M12 In, Dia 2.48 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews