Knurled Wheel 1.61"L, M12 Internal Thread

KIPP| Zoro #: G1730714| Mfr #: K0261.2312

$9.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticIncludes: -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730714 Mfr #: K0261.2312
Material: ThermoplasticIncludes: -
Fits Hand Wheel Dia. (In.): -Type: Internal Thread, Stainless Steel Bushing
Standards: -Knob Type: Novo Grip
Diameter: 2.48"Item: Knurled Wheel
Finish: Matte BlackOverall Length: 1.61"
Thread Size: M12Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Knurled Wheel, Internal Thread, Stainless Steel Bushing, Overall Length 1.61, Thread Size M12 In, Dia 2.48 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews