BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Knurled Wheel 0.39"L, M5 External Thread

KIPP| Zoro #: G0860562| Mfr #: K0260.5105X10

$5.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Material: ThermoplasticDiameter: 1.57"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860562 Mfr #: K0260.5105X10
Tap Type (In.): -Material: Thermoplastic
Diameter: 1.57"Screw Length: 0.39"
Knob Type: Novo GripIncludes: -
Finish: Matte BlackFits Hand Wheel Dia. (In.): -
Thread Size: M5Item: Knurled Wheel
Overall Length: 1.61"Standards: -
Type: External ThreadCountry of Origin (subject to change): Germany

Description

Knurled Wheel, External Thread, Screw Length 0.39 In, Overall Length 1.61, Thread Size M5 In, Dia 1.57 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews