Kipp
Knurled Knob Size: 1, D1= 40 D=M06X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.5106X20
Zoro # G0529234
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Diameter 1.57"
- Thread Size M6
- Overall Length 2.04"
- Type External Thread
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Fixed Handle K0160.2160X16
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Fixed, Steel K0671.2080XCN
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 250 mm, Bore D2= 22 mm, Without Grip K0160.0250X22
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel K0671.4125X12
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Fixed Handle K0160.2315XCS
- KIPP Wing Grip D=M10 A=75 H=35 Stainless Steel 1.4308 Blasted K0273.2101
- KIPP Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M06X6, Stainless Steel Bright K0797.106X6
- KIPP Grub Screw W. Screw-In Stop D=M06X60, Stainless Steel Bright K0404.1060602
- KIPP Knurled Wheels components in steel, external thread, Style L, metric K0260.53126X30
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip K0161.0100XCO
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Revolving, Steel K0671.4200XCR
- Kipp Handwheels