Knurled Wheel 0.59"L, M8 External Thread

KIPP| Zoro #: G1124532| Mfr #: K0260.5108X15

$2.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Matte Black
Item: Knurled Wheel
Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1124532 Mfr #: K0260.5108X15
Item: Knurled WheelMaterial: Thermoplastic
Knob Type: Novo GripFinish: Matte Black
Type: External ThreadOverall Length: 1.81"
Thread Size: M8Diameter: 1.57"
Screw Length: 0.59"Country of Origin (subject to change): Germany

Product Description

Knurled Wheel, External Thread, Screw Length 0.59 In, Overall Length 1.81, Thread Size M8 In, Dia 1.57 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews