PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Knurled Wheel 1.18"L, M8 External Thread

KIPP| Zoro #: G2060843| Mfr #: K0260.5208X30

$4.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticIncludes: -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060843 Mfr #: K0260.5208X30
Material: ThermoplasticIncludes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread
Standards: -Knob Type: Novo Grip
Diameter: 1.99"Item: Knurled Wheel
Finish: Matte BlackScrew Length: 1.18"
Overall Length: 2.60"Thread Size: M8
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Knurled Wheel, External Thread, Screw Length 1.18 In, Overall Length 2.6, Thread Size M8 In, Dia 1.99 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews