20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Knurled Wheel, M8, Ext, SS, 1.18, 2.6, 1.99

KIPP| Zoro #: G1563511| Mfr #: K0261.5208X30

$6.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1563511 Mfr #: K0261.5208X30
Finish: Matte BlackKnob Type: Novo Grip
Material: ThermoplasticItem: Knurled Wheel
Type: External Thread, Stainless Steel StudOverall Length: 2.60"
Type: External Thread, Stainless Steel StudThread Size: M8
Tap Type (In.): -Includes: -
Fits Hand Wheel Dia. (In.): -Diameter: 1.99"
Screw Length: 1.18"Standards: -
Country of Origin (subject to change): Germany

Product Description

Knurled Wheel, External Thread, Stainless Steel Stud, Screw Length 1.18 In, Overall Length 2.6, Thread Size M8 In, Dia 1.99 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.