Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knurled wheel, 40 mm dia., M8 x 60 mm, stainless, black

  • Zoro #: G0540355
  • Mfr #: K0261.5108X60

$5.92

  • Overall Length: 3.58"
  • Knob Type: Novo Grip
  • Finish: Matte Black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kipp #K0261.5108X60 Specifications

  • Zoro #: G0540355
  • Mfr #: K0261.5108X60
Overall Length: 3.58" Knob Type: Novo Grip
Finish: Matte Black Thread Size: M8
Material: Thermoplastic Screw Length: 2.36"
Tap Type (In.): - Item: Knurled Wheel
Type: External Thread, Stainless Steel Stud Includes: -
Standards: - Fits Hand Wheel Dia. (In.): -
Diameter: 1.57" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Knurled Wheel, External Thread, Stainless Steel Stud, Screw Length 2.36 In, Overall Length 3.58, Thread Size M8, Dia 1.57 In, Knob Type Novo Grip, Thermoplastic, Matte Black

 

  • Knurled edge for easy gripping
  • Stainless steel threads resist rust
  • Made in Germany for high quality

Reviews of Kipp #K0261.5108X60