Knurled Wheel 2.36"L, M8 External Thread

KIPP| Zoro #: G1890822| Mfr #: K0261.5208X60

$6.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticIncludes: -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890822 Mfr #: K0261.5208X60
Material: ThermoplasticIncludes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread, Stainless Steel Stud
Standards: -Knob Type: Novo Grip
Diameter: 1.99"Item: Knurled Wheel
Finish: Matte BlackScrew Length: 2.36"
Overall Length: 3.78"Thread Size: M8
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Knurled Wheel, External Thread, Stainless Steel Stud, Screw Length 2.36 In, Overall Length 3.78, Thread Size M8 In, Dia 1.99 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews