SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knurled Wheel 1.22"L, M8 Internal Thread

KIPP| Zoro #: G1426783| Mfr #: K0260.2108

$4.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticTap Type (In.): -Thread Size: M8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426783 Mfr #: K0260.2108
Material: ThermoplasticTap Type (In.): -
Thread Size: M8Type: Internal Thread
Finish: Matte BlackOverall Length: 1.22"
Includes: -Standards: -
Fits Hand Wheel Dia. (In.): -Diameter: 1.57"
Knob Type: Novo GripItem: Knurled Wheel
Country of Origin (subject to change): Germany

Description

Knurled Wheel, Internal Thread, Overall Length 1.22, Thread Size M8 In, Dia 1.57 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews