Knurled Wheel, M8, Int, 1.42, 1.99

KIPP| Zoro #: G2405444| Mfr #: K0260.2208

$6.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2405444 Mfr #: K0260.2208
Finish: Matte BlackKnob Type: Novo Grip
Material: ThermoplasticItem: Knurled Wheel
Type: Internal ThreadOverall Length: 1.42"
Diameter: 1.99"Thread Size: M8
Country of Origin (subject to change): Germany

Product Description

Knurled Wheel, Internal Thread, Overall Length 1.42, Thread Size M8 In, Dia 1.99 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.