Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Knurled Wheel 1.18"L, 1/4-20 External Thread

KIPP| Zoro #: G1525264| Mfr #: K0261.51A2X30

$5.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticIncludes: -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525264 Mfr #: K0261.51A2X30
Material: ThermoplasticIncludes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread, Stainless Steel Stud
Standards: -Knob Type: Novo Grip
Diameter: 1.57"Item: Knurled Wheel
Finish: Matte BlackScrew Length: 1.18"
Overall Length: 2.40"Thread Size: 1/4-20
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Knurled Wheel, External Thread, Stainless Steel Stud, Screw Length 1.18 In, Overall Length 2.4, Thread Size 1/4-20 In, Dia 1.57 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews