SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knurled Wheel 1.57"L, 3/8-16 External Thread

KIPP| Zoro #: G2133792| Mfr #: K0261.52A4X40

$7.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticIncludes: -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133792 Mfr #: K0261.52A4X40
Material: ThermoplasticIncludes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread, Stainless Steel Stud
Standards: -Knob Type: Novo Grip
Diameter: 1.99"Item: Knurled Wheel
Finish: Matte BlackScrew Length: 1.57"
Overall Length: 2.99"Thread Size: 3/8-16
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Knurled Wheel, External Thread, Stainless Steel Stud, Screw Length 1.57 In, Overall Length 2.99, Thread Size 3/8-16 In, Dia 1.99 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews