KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knurled Wheel 1.57"L, 5/16-18 External Thread

KIPP| Zoro #: G2310576| Mfr #: K0261.51A3X40

$5.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Knurled Wheel
Material: Thermoplastic
Screw Length: 1.57"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2310576 Mfr #: K0261.51A3X40
Item: Knurled WheelMaterial: Thermoplastic
Screw Length: 1.57"Diameter: 1.57"
Knob Type: Novo GripThread Size: 5/16-18
Finish: Matte BlackType: External Thread, Stainless Steel Stud
Overall Length: 2.80"Country of Origin (subject to change): Germany

Description

Knurled Wheel, External Thread, Stainless Steel Stud, Screw Length 1.57 In, Overall Length 2.8, Thread Size 5/16-18 In, Dia 1.57 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews