Skip to Main Content
customer-service Help
Kipp

M10 Socket Head Cap Screw, 40 mm L

Kipp M10 Socket Head Cap Screw,  40 mm L K1160.10X40
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1.22 /ea

Order in multiples of 8

  • Dia./Thread Size: M10
  • Drive Type: Hex Socket
  • Length: 40 mm
See full product details
Orders over $75 ship free.
Total: $9.76

Kipp #K1160.10X40 Specifications

  • Dia./Thread Size: M10
  • Drive Type: Hex Socket
  • Length: 40 mm
  • System of Measurement: Metric
  • Basic Material: Steel
  • Screw Style: Socket Head Cap Screw
  • Fastener Finish: Black Oxide
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M10X40, Steel 8.8 Black

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Kipp #K1160.10X40