Kipp
M10 Socket Head Cap Screw, Black Oxide Steel, 50 mm L
- Zoro #: G1002122
- Mfr #: K1160.10X50
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M10
- Length: 50 mm
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 8 mm
- Standards: DIN 6912
$2.75
Must order in multiples of 8
Subtotal: $22.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 40 mm L K1160.308X40
- KIPP M4 Socket Head Cap Screw, Bright Steel, 10 mm L K1160.104X10
- KIPP M6 Socket Head Cap Screw, Black Oxide Steel, 30 mm L K1160.06X30
- KIPP M5 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L K1160.405X30
- KIPP M6 Socket Head Cap Screw, Galvanized Steel, 18 mm L K0869.406X12
- KIPP M5 Socket Head Cap Screw, Steel, 17 mm L K0869.805X12
- KIPP M10 Socket Head Cap Screw, Black Oxide Steel, 30 mm L K0869.310X20
- KIPP M6 Socket Head Cap Screw, Bright Steel, 56 mm L K0869.06X50
- KIPP M10 Socket Head Cap Screw, Galvanized Steel, 26 mm L K0869.410X16
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 100 mm L A4440080100H
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 100 PK 584879-100
- Kipp Socket Head Cap Screws