Kipp
M12-1.75 x 25 mm External Hex Flat Machine Screw, Bright Stainless Steel
- Zoro #: G002199082
- Mfr #: K0708.112X25
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Material: Stainless Steel
- Finish: Bright
- Head Type: Flat
- Drive: External Hex
- Package Quantity: 1
- Dimensional Standards: DIN EN ISO 10642
- System of Measurement: Metric
$2.40
Must order in multiples of 5
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kipp #K0708.112X25 Specifications
- Zoro #: G002199082
- Mfr #: K0708.112X25
- Item: Machine Screw
- Thread Size: M12-1.75
- Fastener Length: 25 mm
- Material: Stainless Steel
- Finish: Bright
- Head Type: Flat
- Drive: External Hex
- Package Quantity: 1
- Dimensional Standards: DIN EN ISO 10642
- System of Measurement: Metric
- Number of pieces: 1
- Country of Origin (subject to change): Taiwan, Province of China
Description
Restrictions and Compliance
Reviews of Kipp #K0708.112X25
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KIPP M6-1.00 x 35 mm External Hex Flat Machine Screw, Bright Stainless Steel K0708.106X35
- KIPP M8-1.25 x 50 mm External Hex Flat Machine Screw, Bright Stainless Steel K0708.108X50
- KIPP M10-1.50 x 40 mm External Hex Flat Machine Screw, Bright Stainless Steel K0708.110X40
- KIPP M12-1.75 x 25 mm External Hex Flat Machine Screw, Zinc Plated Steel K0708.12X25
- KIPP M6-1.00 x 60 mm External Hex Flat Machine Screw, Zinc Plated Steel K0708.306X60
- KIPP M5-0.80 x 8 mm Round Machine Screw, Polished Stainless Steel K1329.05X8
- KIPP M5-0.80 x 16 mm External Hex Flat Machine Screw, Galvanized Steel K0708.405X16
- KIPP M6-1.00 x 30 mm External Hex Flat Machine Screw, Galvanized Steel K0708.406X30
- KIPP M10-1.50 x 50 mm External Hex Flat Machine Screw, Galvanized Steel K0708.410X50
- NEWPORT FASTENERS 1/4"-20 x 1 5/8 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK 858184-PR-100
- ZORO SELECT #4-40 x 1/4 in Phillips Hex Machine Screw, Zinc Plated Steel, 10000 PK 0404MPW
- Kipp Machine Screws