Kipp
M12 Socket Head Cap Screw, Galvanized Steel, 112 mm L
- Zoro #: G502082075
- Mfr #: K1159.412X100
Key Features
- Dia./Thread Size: M12
- Length: 112 mm
- Basic Material: Steel
- Fastener Finish: Galvanized
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 10 mm
- Standards: DIN 912, DIN EN ISO 4762
$7.85
Must order in multiples of 2
Subtotal: $15.70
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KIPP M4 Socket Head Cap Screw, Steel, 16 mm L K0869.804X12
- KIPP M10 Socket Head Cap Screw, Bright Steel, 25 mm L K1160.110X25
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 40 mm L K1160.08X40
- KIPP M10 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L K0869.910X30
- KIPP M10 Socket Head Cap Screw, Bright Steel, 60 mm L K0869.210X50
- KIPP M10 Socket Head Cap Screw, Black Oxide Steel, 35 mm L K1160.310X35
- KIPP M10 Socket Head Cap Screw, Black Oxide Steel, 50 mm L K0869.310X40
- KIPP M8 Socket Head Cap Screw, Bright Steel, 88 mm L K0869.08X80
- KIPP M6 Socket Head Cap Screw, Galvanized Steel, 46 mm L K1159.406X40
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 50 PK 688249-50
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in L U07000.112.0350
- Kipp Socket Head Cap Screws