Kipp
M20 Socket Head Cap Screw, Bright Steel, 60 mm Length
Mfr # K0869.220X40
Zoro # G602055931
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M20
- Screw Length 60 mm
- Drive Type Hex
- Drive Size 17 mm
Explore More Products
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length K1160.308X25
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length K1160.316X70
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length K1160.316X60
- KIPP M5 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length K1160.05X16
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length K1160.308X60
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length K1160.312X25
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length K1160.08X70
- KIPP M6 Socket Head Cap Screw, Black Oxide Steel, 51 mm Length K0869.306X45
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 48 mm Length K0869.308X40
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK U07150.019.0200
- ZORO SELECT #4-40 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/8 in Length, 5 PK NAS1352N04-6
- Kipp Socket Head Cap Screws