Kipp
M20 Socket Head Cap Screw, Zinc Plated Steel, 120 mm L
- Zoro #: G1008337
- Mfr #: K1160.420X120
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M20
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Drive Type: Hex
- Drive Size: 17 mm
- Standards: DIN 6912
- System of Measurement: Metric
- Fastener Industry Standards: DIN 6912
$21.85
Subtotal: $21.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KIPP M20 Socket Head Cap Screw, Zinc Plated Steel, 110 mm L K1160.420X110
- KIPP M20 Socket Head Cap Screw, Zinc Plated Steel, 50 mm L K1160.420X50
- KIPP M12 Socket Head Cap Screw, Galvanized Steel, 132 mm L K0869.412X120
- KIPP M16 Socket Head Cap Screw, Bright steel, 50 mm L K1160.16X40
- KIPP M20 Socket Head Cap Screw, Bright Steel, 70 mm L K0869.220X50
- KIPP M8 Socket Head Cap Screw, Bright Steel, 30 mm L K1160.108X30
- KIPP M12 Socket Head Cap Screw, Plain Stainless Steel, 47 mm L K0869.112X35
- KIPP M18 Socket Head Cap Screw, Bright Steel, 58 mm L K0869.218X40
- KIPP M12 Socket Head Cap Screw, Bright Steel, 57 mm L K0869.12X45
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 328362-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 35 mm L, 400 PK 154542-400
- Kipp Socket Head Cap Screws