Kipp
M5 Socket Head Cap Screw, Black Oxide Steel, 45 mm L
- Zoro #: G202056420
- Mfr #: K0869.305X40
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Hex Socket
- Drive Type: Hex Socket
- Drive Size: 4 mm
- Standards: DIN EN ISO 4762
$0.53
Must order in multiples of 20
Subtotal: $10.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Kipp
- MFR #K0869.305X40
- Zoro #G202056420
- Country of OriginTaiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M5 |
Length | 45 mm |
Drive Size | 4 mm |
Thread Length | 22 mm |
Head Height | 5 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Screw Head Type | Hex Socket |
Drive Type | Hex Socket |
Standards | DIN EN ISO 4762 |
System of Measurement | Metric |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Restrictions and Compliance
Reviews of Kipp #K0869.305X40
Explore more
- KIPP M4 Socket Head Cap Screw, Black Oxide Steel, 22 mm L K0869.304X18
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 10 mm L K1160.08X10
- KIPP M10 Socket Head Cap Screw, Black Oxide Steel, 50 mm L K1160.10X50
- KIPP M6 Socket Head Cap Screw, Bright Steel, 25 mm L K1160.106X25
- KIPP M20 Socket Head Cap Screw, Bright Steel, 60 mm L K0869.220X40
- KIPP M20 Socket Head Cap Screw, Zinc Plated Steel, 120 mm L K1160.420X120
- KIPP M12 Socket Head Cap Screw, Galvanized Steel, 112 mm L K1159.412X100
- KIPP M5 Socket Head Cap Screw, Bright Steel, 45 mm L K0869.05X40
- KIPP M12 Socket Head Cap Screw, Galvanized Steel, 42 mm L K0869.512X30
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 100 PK 884818-100
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 85 mm L, 125 PK L07160.120.0085
- Kipp Socket Head Cap Screws