Kipp
M5 Socket Head Cap Screw, Zinc Plated Steel, 12 mm L
- Zoro #: G1011268
- Mfr #: K1160.405X12
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Low
- Drive Type: Hex Socket
- Drive Size: 4 mm
- Standards: DIN 6912
$1.45
Must order in multiples of 14
Subtotal: $20.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KIPP M5 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L K1160.405X16
- KIPP M5 Socket Head Cap Screw, Zinc Plated Steel, 10 mm L K1160.405X10
- KIPP M5 Socket Head Cap Screw, Black Oxide Steel, 20 mm L K1160.05X20
- KIPP M4 Socket Head Cap Screw, Steel, 16 mm L K0869.804X12
- KIPP M16 Socket Head Cap Screw, Bright Steel, 46 mm L K0869.16X30
- KIPP M5 Socket Head Cap Screw, Plain Stainless Steel, 17 mm L K0869.905X12
- KIPP M20 Socket Head Cap Screw, Galvanized steel, 112 mm L K1160.420X100
- KIPP M4 Socket Head Cap Screw, Galvanized Steel, 22 mm L K0869.504X18
- KIPP M6 Socket Head Cap Screw, Galvanized Steel, 26 mm L K0869.506X20
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in L 64050
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in L, 100 PK 646321-100
- Kipp Socket Head Cap Screws