Kipp
M8 Socket Head Cap Screw, Black Oxide Steel, 10 mm L
- Zoro #: G1001599
- Mfr #: K1160.08X10
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M8
- Length: 10 mm
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Drive Type: Hex
- Drive Size: 6 mm
- Standards: DIN 6912
- System of Measurement: Metric
$2.05
Must order in multiples of 10
Subtotal: $20.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KIPP M6 Socket Head Cap Screw, Black Oxide Steel, 20 mm L K1160.306X20
- KIPP M10 Socket Head Cap Screw, Black Steel, 90 mm L K1159.10X80
- KIPP M20 Socket Head Cap Screw, Galvanized Steel, 100 mm L K0869.420X80
- KIPP M10 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L K1160.410X20
- KIPP M16 Socket Head Cap Screw, Bright Steel, 51 mm L K0869.216X35
- KIPP M6 Socket Head Cap Screw, Bright Steel, 18 mm L K0869.06X12
- KIPP M10 Socket Head Cap Screw, Plain Stainless Steel, 28 mm L K0869.110X18
- KIPP M10 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L K0869.910X40
- KIPP M8 Socket Head Cap Screw, Galvanized Steel, 48 mm L K0869.408X40
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 130 mm L A4440100130U
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 100 PK U07040.019.0325
- Kipp Socket Head Cap Screws