Mini Wing Knob, 10-32 External Thread

KIPP| Zoro #: G2264683| Mfr #: K0274.0A1

$1.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 0.59"
Type: Internal Thread
Width: 1.1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264683 Mfr #: K0274.0A1
Overall Height: 0.59"Type: Internal Thread
Width: 1.1"Material: Thermoplastic
Finish: matteKnob Type: Novo Grip
Thread Size: 10-32Item: Mini Wing Knob
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, Thread Size 10-32, Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Base Dia. (In.) -, Knob Type Novo Grip, Material Thermoplastic, Finish Matte, Standards -, Includes -, Overall Height 0.59 In., Type Internal Thread, Width 1.1 In.

Reviews