Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Mini Wing Knob, M8 X 1.25 External Thread, 0.99"L

KIPP| Zoro #: G2073093| Mfr #: K0274.0008X25

$2.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Novo Grip(R)Material: ThermoplasticOverall Height: 1.57
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073093 Mfr #: K0274.0008X25
Style: Novo Grip(R)Material: Thermoplastic
Overall Height: 1.57Includes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread, Stainless Steel Stud
Knob Type: Wing GripItem: Mini Wing Knob
Finish: matteScrew Length: 0.99"
Overall Length: 1.57"Thread Size: M8 x 1.25
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, Screw Length 0.99 In., Thread Size M8 x 1.25, Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Knob Type Wing Grip, Style Novo Grip(r), Material Thermoplastic, Finish Matte, Standards -, Includes -, Overall Height 1.57, Overall Length 1.57 In., Type External Thread, Stainless Steel Stud

Reviews